21086-3409
Description
21086-3409 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM ID 191MM OD 13MM W
Part # 21086-3409
BDI # 22810659
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
25003-3423
Description
25003-3423 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM IDX200MM ODX16MM W
Part # 25003-3423
BDI # 22839473
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
21086-3424
Description
21086-3424 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM ID 200MM OD 19MM W
Part # 21086-3424
BDI # 22839212
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
25003-3406
Description
25003-3406 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM IDX187MM ODX13MM W
Part # 25003-3406
BDI # 22804378
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
21699-3423
Description
21699-3423 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM ID 200MM OD 16MM W
Part # 21699-3423
BDI # 22834400
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch