24064-1754
Description
61X1754 GYLON 316SS OIL SEAL ; .670"IDX1.103"OD
Part # 24064-1754
BDI # 371796
Features
Housing Bore - Millimeter:
28.016
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.103
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.67
Shaft Diameter - Millimeter:
17.018
Inch - Metric:
Inch
24060-1754
Description
24060-1754 HI-PERFORMANCE SEAL ; 17MM ID X 28MM OD X 8MM W
Part # 24060-1754
BDI # 22848567
Features
Housing Bore - Millimeter:
28.016
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.103
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.67
Shaft Diameter - Millimeter:
17.018
Inch - Metric:
Inch