534949 / 0.945X2.441X0.315 CRWA1 V
Description
CRSEAL 534949 / 0.945X2.441X0.315 CRWA1V ; DBL LIP SEAL
Part # 534949
BDI # 1253880
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605014
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615705
24620-3712
Description
24620-3712 HI-PERFORMANCE SEAL ; 24MM ID 49MM OD 12MM W
Part # 24620-3712
BDI # 22813460
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24.003
Inch - Metric:
Inch