9611 / 0.969X1.499X0.313 CRW1 V
Description
CRSEAL 9611 / 0.969X1.499X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 9611
BDI # 1298079
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187513
9647 / 0.969X1.624X0.25 CRW1 V
Description
CRSEAL 9647 / 0.969X1.624X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 9647
BDI # 1298087
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187519
9664 / 0.969X1.686X0.313 CRW1 R
Description
CRSEAL 9664 / 0.969X1.686X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 9664
BDI # 1298088
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187521
9604 / 0.969X1.406X0.25 CRWA1 P
Description
CRSEAL 9604 / 0.969X1.406X0.25 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9604
BDI # 1298064
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187512
9663 / 0.969X1.686X0.313 CRWA1 R
Description
CRSEAL 9663 / 0.969X1.686X0.313 CRWA1 R ; DBL LIP SEAL
Part # 9663
BDI # 1413971
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187520