10237 / 0.984X1.476X0.236 HMSA7 V
Description
CRSEAL 10237 / 0.984X1.476X0.236 HMSA7 V ; DBL LIP SEAL
Part # 10237
BDI # 22779205
Features
Housing Bore - Millimeter:
37.49
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.476
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9701 / 0.984X1.496X0.236 HMSA7 V
Description
CRSEAL 9701 / 0.984X1.496X0.236 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 9701
BDI # 1298095
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187533
9808 / 0.984X1.383X0.151 HMS4N R
Description
CRSEAL 9808 / 0.984X1.383X0.151 HMS4N R ; NON-RETURNABLE SGL LIP SEAL
Part # 9808
BDI # 1298112
Features
Housing Bore - Millimeter:
35.128
Nominal Width - Millimeter:
3.835
Housing Bore - Inch:
1.383
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605198
9752 / 0.984X1.732X0.394 HMSHA7 P
Description
CRSEAL 9752 / 0.984X1.732X0.394 HMSHA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9752
BDI # 1298098
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9700 / 0.984X1.596X0.25 CRWA5 R
Description
CRSEAL 9700 / 0.984X1.596X0.25 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 9700
BDI # 1298093
Features
Housing Bore - Millimeter:
40.538
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.596
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187531