Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
26X40X8 HMSA7 R
Description
CRSEAL 26X40X8 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE 1.024MM SHAFT DIA 40MM
Part # 26X40X8 HMSA7 R
BDI # 1249061
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607075
26X47X7 HMS5 V
Description
CRSEAL 26X47X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 26X47X7 HMS5 V
BDI # 1257277
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607087
26X47X7 HMSA10 V
Description
CRSEAL 26X47X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 26X47X7 HMSA10 V
BDI # 1257291
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607085