11086 / 1.126X1.575X0.236 CRWA1 R
Description
CRSEAL 11086 / 1.126X1.575X0.236 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11086
BDI # 1239363
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.126
Shaft Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180960
Features
Housing Bore - Millimeter:
43
Nominal Width - Millimeter:
6.5
Housing Bore - Inch:
1.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.126
Shaft Diameter - Millimeter:
28.6
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198688