25003-3154
Description
25003-3154 OIL SEAL ; 283MM ID 314MM OD 16MM W
Part # 25003-3154
BDI # 22834980
Features
Housing Bore - Millimeter:
314.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.15
Shaft Diameter - Millimeter:
283.21
Inch - Metric:
Inch
25003-0678
Description
25003-0678 OIL SEAL ; 283MM ID 318MM OD 13MM W
Part # 25003-0678
BDI # 22842836
Features
Housing Bore - Millimeter:
318.16
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.526
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.15
Shaft Diameter - Millimeter:
283.21
Inch - Metric:
Inch