11673 / 1.181X2.126X0.354 HMSA7 P
Description
CRSEAL 11673 / 1.181X2.126X0.354 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 11673
BDI # 1239755
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603782
11809 / 1.181X1.85X0.276 HMSA7 V
Description
CRSEAL 11809 / 1.181X1.85X0.276 HMSA7 V ; DBL LIP SEAL
Part # 11809
BDI # 22778896
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
11702 / 1.181X2.563X1.331 HMSW108 R
Description
CRSEAL 11702/1.181X2.563X1.331 HMSW108R ; NON-RETURNABLE SGL LIP SEAL
Part # 11702
BDI # 1239769
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
33.807
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604518
11618 / 1.181X1.772X1.181 HMSA90 P
Description
CRSEAL 11618 /1.181X1.772X1.181 HMSA90 P ; NON-RETURNABLE DBL LIP SEAL
Part # 11618
BDI # 1239729
Features
Housing Bore - Millimeter:
45.009
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Global Part Number GPN:
603755
18721 / 1.181X1.654X0.315 HMSA7 V
Description
CRSEAL 18721 / 1.181X1.654X0.315 HMSA7 V ; DBL LIP SEAL
Part # 18721
BDI # 22779743
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch