25003-4452
Description
25003-4452 OIL SEAL ; 303MM ID 350MM OD 19MM W
Part # 25003-4452
BDI # 22832577
Features
Housing Bore - Millimeter:
349.504
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.76
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.938
Shaft Diameter - Millimeter:
303.225
Inch - Metric:
Inch
25003-4604
Description
25003-4604 OIL SEAL ; 303MM ID 341MM OD 16MM W
Part # 25003-4604
BDI # 22815655
Features
Housing Bore - Millimeter:
341.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.938
Shaft Diameter - Millimeter:
303.225
Inch - Metric:
Inch