Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
14.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
21243-4613
Description
21243-4613 OIL SEAL ; NON-RETURNABLE 311MM ID 349MM OD
Part # 21243-4613
BDI # 22838016
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
25003-4075
Description
25003-4075 OIL SEAL ; 311MM ID 362MM OD 21MM W
Part # 25003-4075
BDI # 22839052
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
24702-4528
Description
24702-4528 OIL SEAL ; 311MM ID 351MM OD 16MM W
Part # 24702-4528
BDI # 22826708
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch