12712 / 1.26X1.772X0.276 HMSA7 V
Description
CRSEAL 12712 / 1.26X1.772X0.276 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 12712
BDI # 1240950
Features
Housing Bore - Millimeter:
45.009
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605895
12747 / 1.26X2.087X0.276 HMSA7 P
Description
CRSEAL 12747 / 1.26X2.087X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 12747
BDI # 1240953
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181568
12754 / 1.26X1.89X0.354 HMSA92 R
Description
CRSEAL 12754 / 1.26X1.89X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12754
BDI # 1240972
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605046
12690 / 1.26X1.85X0.394 SLA1 PT
Description
CRSEAL 12690 / 1.26X1.85X0.394 SLA1 PT ; DOUBLE LIP SEAL
Part # 12690
BDI # 22778886
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
12720 / 1.26X1.89X0.315 HMSA7 P
Description
CRSEAL 12720 / 1.26X1.89X0.315 HMSA7 P ; DBL LIP SEAL
Part # 12720
BDI # 22779327
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch