Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
11.176
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.44
Shaft Diameter - Inch:
1.3
Shaft Diameter - Millimeter:
33.02
Inch - Metric:
Inch
24060-1784
Description
61X1784 GYLON 316SS STD CONFIG ; 1.300IN ID 1.772IN OD
Part # 24060-1784
BDI # 371367
Features
Housing Bore - Millimeter:
45.009
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.3
Shaft Diameter - Millimeter:
33.02
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616626