13021 / 1.313X1.828X0.375 CRW1 P
Description
CRSEAL 13021 / 1.313X1.828X0.375 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 13021
BDI # 1241242
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604279
13027 / 1.313X1.874X0.375 CRSA1 R
Description
CRSEAL 13027 / 1.313X1.874X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13027
BDI # 1241261
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181670
13052 / 1.313X2.062X0.313 CRWA1 R
Description
CRSEAL 13052 / 1.313X2.062X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13052
BDI # 1414009
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181674
13092 / 1.313X2.125X0.313 CRW1 R
Description
CRSEAL 13092 / 1.313X2.125X0.313 CRW1 R ; SGL LIP SEAL
Part # 13092
BDI # 1414010
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181677
13157 / 1.313X2.282X0.25 CRWA1 R
Description
CRSEAL 13157 / 1.313X2.282X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13157
BDI # 1241338
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181685