13382 / 1.339X2.047X0.276 HMSA7 V
Description
CRSEAL 13382 / 1.339X2.047X0.276 HMSA7 V ; DBL LIP SEAL
Part # 13382
BDI # 1241536
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609227
13435 / 1.339X2.087X0.315 HMSA7 R
Description
CRSEAL 13435 / 1.339X2.087X0.315 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13435
BDI # 1241579
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605048
13427 / 1.339X1.929X0.315 HMSA7 P
Description
CRSEAL 13427 / 1.339X1.929X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13427
BDI # 1241577
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603616
13439 / 1.339X2.126X0.354 HMSA92 P
Description
CRSEAL 13439 / 1.339X2.126X0.354 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 13439
BDI # 1241581
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604659
13478 / 1.339X2.48X0.361 HMSA92 P
Description
CRSEAL 13478 / 1.339X2.48X0.361 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13478
BDI # 1241586
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
9.169
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604597