14092 / 1.417X2.616X0.313 CRW1 R
Description
CRSEAL 14092 / 1.417X2.616X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14092
BDI # 1242053
Features
Housing Bore - Millimeter:
66.446
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.616
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182086
14210 / 1.417X1.949X0.276 HMSA7 P
Description
CRSEAL 14210 / 1.417X1.949X0.276 HMSA7 P ; DBL LIP SEAL
Part # 14210
BDI # 22779375
Features
Housing Bore - Millimeter:
49.505
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.949
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
14057 / 1.417X2.559X0.472 HMSA96 P
Description
CRSEAL 14057 / 1.417X2.559X0.472 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 14057
BDI # 1242045
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604311
14087 / 1.417X3.543X0.394 HMSA7SP R
Description
CRSEAL 14087 /1.417X3.543X0.394 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Part # 14087
BDI # 1242051
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
14014 / 1.417X1.892X0.906 HMSASPL P
Description
CRSEAL 14014 /1.417X1.892X0.906 HMSASPLP ; NON-RETURNABLE LIP SEAL
Part # 14014
BDI # 1242031
Features
Housing Bore - Millimeter:
48.057
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
1.892
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch