14558 / 1.457X1.969X0.315 SLA1 T
Description
CRSEAL 14558 / 1.457X1.969X0.315 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Part # 14558
BDI # 1242309
Features
Housing Bore - Millimeter:
50.013
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
14500 / 1.457X2.441X0.483 HMSA92 R
Description
CRSEAL 14500 / 1.457X2.441X0.483 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 14500
BDI # 1242230
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
12.268
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604392
14514 / 1.457X2.165X0.315 HMSA96 P
Description
CRSEAL 14514 / 1.457X2.165X0.315 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 14514
BDI # 1242306
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605059
14569 / 1.457X2.378X0.433 CRSA3 P
Description
CRSEAL 14569 / 1.457X2.378X0.433 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 14569
BDI # 1242330
Features
Housing Bore - Millimeter:
60.401
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.378
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605604
14787 / 1.457X2.205X0.354 HMSASPL V
Description
CRSEAL 14787 /1.457X2.205X0.354 HMSASPLV ; NON-RETURNABLE LIP SEAL
Part # 14787
BDI # 1242491
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch