R14-37.47X47.79X5.16 ECOSIL
Description
R14-37.47X47.79X5.16 ECOSIL ROTARY SEAL ; MADE TO ORDER NON-RETURNABLE
Part # R14-37.47X47.79X5.16 ECOSIL
BDI # 22153134
Features
Housing Bore - Millimeter:
47.79
Nominal Width - Millimeter:
5.16
Housing Bore - Inch:
1.881
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.475
Shaft Diameter - Millimeter:
37.47
Inch - Metric:
Metric