14915 / 1.496X1.969X0.394 HMSA7 R
Description
CRSEAL 14915 / 1.496X1.969X0.394 HMSA7 R ; DBL LIP SEAL
Part # 14915
BDI # 22779211
Features
Housing Bore - Millimeter:
50.013
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
14963 / 1.496X2.494X0.354 HMSA92 P
Description
CRSEAL 14963 / 1.496X2.494X0.354 HMSA92P ; LIP SEAL
Part # 14963
BDI # 22781609
Features
Housing Bore - Millimeter:
63.348
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.494
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
14917 / 1.496X2.283X0.394 HMSA92 R
Description
CRSEAL 14917 / 1.496X2.283X0.394 HMSA92R ; LIP SEAL
Part # 14917
BDI # 22779209
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
14922 / 1.496X2.564X0.315 HMS4 R
Description
CRSEAL 14922 / 1.496X2.564X0.315 HMS4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14922
BDI # 1242547
Features
Housing Bore - Millimeter:
65.126
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.564
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605064
14914 / 1.496X3.346X0.394 HMSA7 V
Description
CRSEAL 14914 / 1.496X3.346X0.394 HMSA7 V ; DBL LIP SEAL
Part # 14914
BDI # 22779667
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch