21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID 425MM OD 17MM W
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
26180-6618
Description
26180-6618 OIL SEAL ; 387MM ID 438MM OD 16MM W
Part # 26180-6618
BDI # 22836380
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25006-7801
Description
25006-7801 OIL SEAL ; NON-RETURNABLE 387MM ID 425MM OD 19MM W
Part # 25006-7801
BDI # 22842435
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
21333-3407
Description
21333-3407 OIL SEAL ; NON-RETURNABLE 387MM ID 421MM OD 20MM W
Part # 21333-3407
BDI # 22842489
Features
Housing Bore - Millimeter:
420.675
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
16.562
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
26086-7539
Description
26086-7539 OIL SEAL ; NON-RETURNABLE 387MM ID 438MM OD 19MM W
Part # 26086-7539
BDI # 22840918
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch