15660 / 1.563X2.531X0.5 X15 R
Description
CRSEAL 15660 / 1.563X2.531X0.5 X15 R ; NON-RETURNABLE LIP SEAL
Part # 15660
BDI # 1243051
Features
Housing Bore - Millimeter:
64.287
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.531
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603985
15635 / 1.563X2.502X0.313 CRWA1 R
Description
CRSEAL 15635 / 1.563X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15635
BDI # 1242929
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182556
14512 / 1.563X2.877X0.5 CRS1 V
Description
CRSEAL 14512 / 1.563X2.877X0.5 CRS1 V ; SGL LIP SEAL
Part # 14512
BDI # 22779000
Features
Housing Bore - Millimeter:
73.076
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.877
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Without Inner Case
15666 / 1.563X2.561X0.629 TL1 R
Description
CRSEAL 15666 / 1.563X2.561X0.629 TL1 R ; LIP SEAL
Part # 15666
BDI # 22780267
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
15509 / 1.563X2.062X0.203 HM14 R
Description
CRSEAL 15509 / 1.563X2.062X0.203 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 15509
BDI # 1242987
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182536