41X62X12 D8 P
Description
CRSEAL 41X62X12 D8 P LIP SEAL ; NON-RETURNABLE
Part # 41X62X12 D8 P
BDI # 1252295
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
608003
41X56X7 HMS5 V
Description
CRSEAL 41X56X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 41X56X7 HMS5 V
BDI # 1257366
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608002
41X56X7 HMS4 R
Description
41X56X7 HMS4 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
Part # 41X56X7 HMS4 R
BDI # 1252294
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608000
41X56X7 HMS5 RG
Description
CRSEAL 41X56X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 41X56X7 HMS5 RG
BDI # 1257862
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608001
41X62X8 CRW1 R
Description
CRSEAL 41X62X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 41X62X8 CRW1 R
BDI # 1242981
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182723