16084 / 1.625X2.374X0.313 CRW1 R
Description
CRSEAL 16084 / 1.625X2.374X0.313 CRW1 R ; SGL LIP SEAL
Part # 16084
BDI # 1414050
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182738
16246 / 1.625X2.502X0.313 CRWA1 R
Description
CRSEAL 16246 / 1.625X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16246
BDI # 1243007
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182762
16069 / 1.625X2.328X0.438 HM18 R
Description
CRSEAL 16069 / 1.625X2.328X0.438 HM18 R ; SGL LIP SEAL
Part # 16069
BDI # 1243397
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603796
16085 / 1.625X2.374X0.313 CRWA1 R
Description
CRSEAL 16085 / 1.625X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16085
BDI # 1242993
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182739
16077 / 1.625X2.374X0.313 CRW1 V
Description
CRSEAL 16077 / 1.625X2.374X0.313 CRW1 V ; SGL LIP SEAL
Part # 16077
BDI # 1414049
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182734