21247-9863
Description
21247-9863 OIL SEAL ; NON-RETURNABLE 419MM ID 457MM OD 17MM W
Part # 21247-9863
BDI # 22842075
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
24715-0289
Description
24715-0289 OIL SEAL ; NON-RETURNABLE 419MM ID 457MM OD 19MM W
Part # 24715-0289
BDI # 22802058
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
24700-0289
Description
24700-0289 OIL SEAL ; 419MM ID 457MM OD 19MM W
Part # 24700-0289
BDI # 22839830
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
25003-3868
Description
25003-3868 OIL SEAL ; 419MM ID 451MM OD 19MM W
Part # 25003-3868
BDI # 22833073
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch