25003-6601
Description
25003-6601 OIL SEAL ; 422MM ID 473MM OD 21MM W
Part # 25003-6601
BDI # 22822664
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.625
Shaft Diameter - Millimeter:
422.275
Inch - Metric:
Inch
25003-5827
Description
25003-5827 OIL SEAL ; 422MM ID 448MM OD 13MM W
Part # 25003-5827
BDI # 22834306
Features
Housing Bore - Millimeter:
447.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
17.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
16.625
Shaft Diameter - Millimeter:
422.275
Inch - Metric:
Inch