16891 / 1.693X2.126X0.295 CRSHA1 R
Description
CRSEAL 16891 / 1.693X2.126X0.295 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 16891
BDI # 1243844
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605095
16894 / 1.693X2.48X0.354 HMSA92 R
Description
CRSEAL 16894 / 1.693X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16894
BDI # 1243848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604370
16896 / 1.693X2.283X0.276 HMSA7 P
Description
CRSEAL 16896 / 1.693X2.283X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16896
BDI # 1243849
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
182906
16926 / 1.693X2.48X0.394 CRSA3 R
Description
CRSEAL 16926 / 1.693X2.48X0.394 CRSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16926
BDI # 1243861
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605096
16917 / 1.693X2.756X0.354 HMSA29 R
Description
CRSEAL 16917 / 1.693X2.756X0.354 HMSA29R ; NON-RETURNABLE LIP SEAL
Part # 16917
BDI # 1414136
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604608