16940 / 1.693X2.362X0.276 HMSA7 V
Description
CRSEAL 16940 / 1.693X2.362X0.276 HMSA7 V ; DBL LIP SEAL
Part # 16940
BDI # 22779383
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
16993 / 1.693X3.031X0.423 HMSA57 V
Description
CRSEAL 16993 / 1.693X3.031X0.423 HMSA57V ; LIP SEAL
Part # 16993
BDI # 22779849
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
10.744
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.423
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
16891 / 1.693X2.126X0.295 CRSHA1 R
Description
CRSEAL 16891 / 1.693X2.126X0.295 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 16891
BDI # 1243844
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605095
16894 / 1.693X2.48X0.354 HMSA92 R
Description
CRSEAL 16894 / 1.693X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16894
BDI # 1243848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604370
16896 / 1.693X2.283X0.276 HMSA7 P
Description
CRSEAL 16896 / 1.693X2.283X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16896
BDI # 1243849
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
182906