17382 / 1.732X2.717X0.394 HMSA92 P
Description
CRSEAL 17382 / 1.732X2.717X0.394 HMSA92P ; LIP SEAL
Part # 17382
BDI # 22779731
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
17300 / 1.732X2.283X0.315 HMSA7 V
Description
CRSEAL 17300 / 1.732X2.283X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 17300
BDI # 1244126
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605641
17323 / 1.732X2.362X0.374 HMSA7 P
Description
CRSEAL 17323 / 1.732X2.362X0.374 HMSA7 P ; DBL LIP SEAL
Part # 17323
BDI # 22779729
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
17321 / 1.372X2.204X0.314 HMSA P
Description
CRSEAL 17321 / 1.372X2.204X0.314 HMSA P ; DBL LIP SEAL
Part # 17321
BDI # 22780157
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.314
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
17122 / 1.732X2.165X0.236 HMSA7 P
Description
CRSEAL 17122 / 1.732X2.165X0.236 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 17122
BDI # 1244032
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604813