17662 / 1.772X2.441X0.394 HMSA32 R
Description
CRSEAL 17662 / 1.772X2.441X0.394 HMSA32R ; NON-RETURNABLE DBL LIP SEAL
Part # 17662
BDI # 1244323
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Flanged OD
Global Part Number GPN:
605103
17733 / 1.772X2.638X0.315 SLA1 PT
Description
CRSEAL 17733 / 1.772X2.638X0.315 SLA1 PT ; DOUBLE LIP SEAL
Part # 17733
BDI # 22779373
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
17763 / 1.772X2.441X0.236 HMSA7 V
Description
CRSEAL 17763 / 1.772X2.441X0.236 HMSA7 V ; DBL LIP SEAL
Part # 17763
BDI # 22779655
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
17435 / 1.772X2.561X0.197 CRSA1 R
Description
CRSEAL 17435 / 1.772X2.561X0.197 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17435
BDI # 1244173
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605100
17677 / 1.772X2.756X0.433 HMSA16 V
Description
CRSEAL 17677 / 1.772X2.756X0.433 HMSA16V ; NON-RETURNABLE DBL LIP SEAL
Part # 17677
BDI # 1244337
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605105