19325 / 1.811X3.189X1.09 HMSA97S P
Description
CRSEAL 19325 / 1.811X3.189X1.09 HMSA97SP ; LIP SEAL
Part # 19325
BDI # 1245341
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
27.686
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.09
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
18096 / 1.811X2.835X0.342 HMSA7 V
Description
CRSEAL 18096 / 1.811X2.835X0.342 HMSA7 V ; DBL LIP SEAL
Part # 18096
BDI # 22778946
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
8.687
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.342
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
18106 / 1.811X2.878X0.41 HMSA16 V
Description
CRSEAL 18106 / 1.811X2.878X0.41 HMSA16 V ; DBL LIP SEAL
Part # 18106
BDI # 22779331
Features
Housing Bore - Millimeter:
73.101
Nominal Width - Millimeter:
10.414
Housing Bore - Inch:
2.878
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.41
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
17897 / 1.811X2.283X0.276 HMSA7 R
Description
CRSEAL 17897 / 1.811X2.283X0.276 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17897
BDI # 1244459
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604046
17915 / 1.811X2.74X0.583 HMSA45 P
Description
CRSEAL 17915 / 1.811X2.74X0.583 HMSA45 P ; NON-RETURNABLE DBL LIP SEAL
Part # 17915
BDI # 1244467
Features
Housing Bore - Millimeter:
69.596
Nominal Width - Millimeter:
14.808
Housing Bore - Inch:
2.74
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604878