18515 / 1.85X2.753X0.395 HMSHA16 V
Description
CRSEAL 18515 / 1.85X2.753X0.395 HMSHA16V ; DBL LIP SEAL
Part # 18515
BDI # 22778944
Features
Housing Bore - Millimeter:
69.926
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.753
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.395
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
18505 / 1.85X3.976X0.472 HMSA92 P
Description
CRSEAL 18505 / 1.85X3.976X0.472 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18505
BDI # 1244898
Features
Housing Bore - Millimeter:
100.99
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.976
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603639
18507 / 1.85X2.756X0.472 HMSA123 P
Description
CRSEAL 18507 / 1.85X2.756X0.472 HMSA123P ; NON-RETURNABLE DBL LIP SEAL
Part # 18507
BDI # 1245061
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605034
18513 / 1.85X2.835X0.394 HMSA92 P
Description
CRSEAL 18513 / 1.85X2.835X0.394 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18513
BDI # 1245069
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603431
18496 / 1.85X2.283X0.276 HMSA7 P
Description
CRSEAL 18496 / 1.85X2.283X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18496
BDI # 1244887
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605039