24060-2514
Description
61X2514 GYLON 316SS OIL SEAL ; 1.922"IDX2.875"OD
Part # 24060-2514
BDI # 371456
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.922
Shaft Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616685
24060-2514
Description
24060-2514 HI-PERFORMANCE SEAL ; 49MM ID 73MM OD 11MM W
Part # 24060-2514
BDI # 22802816
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.922
Shaft Diameter - Millimeter:
48.819
Inch - Metric:
Inch