19360 / 1.938X3X0.313 CRWA1 R
Description
CRSEAL 19360 / 1.938X3X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19360
BDI # 1245343
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604153
19243 / 1.938X2.686X0.304 CRWA1 V
Description
CRSEAL 19243 / 1.938X2.686X0.304 CRWA1 V ; DBL LIP SEAL
Part # 19243
BDI # 1243346
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183494
19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200474
BRS-11 / 1.938X2.5X0.306 HMSA9 R
Description
CRSEAL BRS-11 / 1.938X2.5X0.306 HMSA9 R ; DBL LIP SEAL
Part # BRS-11
BDI # 22778776
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.772
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.306
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch