19671 / 1.965X2.96X0.306 ALSA8 V
Description
CRSEAL 19671 / 1.965X2.96X0.306 ALSA8 V ; LIP SEAL
Part # 19671
BDI # 22779501
Features
Housing Bore - Millimeter:
75.184
Nominal Width - Millimeter:
7.772
Housing Bore - Inch:
2.96
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.306
Shaft Diameter - Inch:
1.965
Shaft Diameter - Millimeter:
49.911
Inch - Metric:
Inch