1968710 / 19.685X22.047X0.984 HDS1 R
Description
CRSEAL 1968710/19.685X22.047X0.984 HDS1R ; NON-RETURNABLE SGL LIP SEAL
Part # 1968710
BDI # 1245419
Features
Housing Bore - Millimeter:
559.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
22.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183592
25010-3960
Description
23X3960 MILL RIGHT ES SPLIT ; 19.685IN ID 21.260IN OD
Part # 25010-3960
BDI # 380616
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
24700-1246
Description
24700-1246 OIL SEAL ; NON-RETURNABLE 500MM ID 550MM OD 22MM W
Part # 24700-1246
BDI # 22833538
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
21003-1383
Description
58X1383 THERMO CERAM OIL SEAL ; 19.685"IDX21.654"OD
Part # 21003-1383
BDI # 364482
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
626831