Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.043
Shaft Diameter - Millimeter:
51.892
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case