20445 / 2.045X2.835X0.618 HMSA7SP P
Description
CRSEAL 20445 /2.045X2.835X0.618 HMSA7SPP ; NON-RETURNABLE DBL LIP SEAL
Part # 20445
BDI # 1245708
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
15.697
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.618
Shaft Diameter - Inch:
2.045
Shaft Diameter - Millimeter:
51.943
Inch - Metric:
Inch