24627-6474
Description
24627-6474 OIL SEAL ; NON-RETURNABLE 531MM ID 610MM OD 19MM W
Part # 24627-6474
BDI # 22804960
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.906
Shaft Diameter - Millimeter:
531.012
Inch - Metric:
Inch
24627-6474
Description
26X6474 MILL RIGHT SPLIT ; 20.906IN ID 24.000IN OD
Part # 24627-6474
BDI # 373621
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
20.906
Shaft Diameter - Millimeter:
531.012
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616066