24700-0824
Description
24700-0824 OIL SEAL ; 545MM ID 589MM OD 19MM W
Part # 24700-0824
BDI # 22839397
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
24715-0824
Description
24715-0824 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-0824
BDI # 22805000
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch