Features
Housing Bore - Millimeter:
72.288
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.846
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
22032 / 2.205X2.835X0.296 HMSA34 R
Description
CRSEAL 22032 / 2.205X2.835X0.296 HMSA34R ; NON-RETURNABLE DBL LIP SEAL
Part # 22032
BDI # 1246313
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
7.518
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.296
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
22013 / 2.205X2.992X0.484 HMSA101 R
Description
CRSEAL 22013 /2.205X2.992X0.484 HMSA101R ; NON-RETURNABLE DBL LIP SEAL
Part # 22013
BDI # 1246293
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
22029 / 2.205X3.031X0.394 CRSA3 R
Description
CRSEAL 22029 / 2.205X3.031X0.394 CRSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22029
BDI # 1246306
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603917
22031 / 2.205X2.953X0.433 HMSA7SP R
Description
CRSEAL 22031 /2.205X2.953X0.433 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Part # 22031
BDI # 1246312
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch