20447 / 2.283X2.992X0.63 HMSASPL R
Description
CRSEAL 20447 / 2.283X2.992X0.63 HMSASPLR ; NON-RETURNABLE LIP SEAL
Part # 20447
BDI # 1245715
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
23234 / 2.283X2.756X0.307 HMSA7 P
Description
CRSEAL 23234 / 2.283X2.756X0.307 HMSA7 P ; DBL LIP SEAL
Part # 23234
BDI # 22779221
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
7.798
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.307
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
22841 / 2.283X2.951X0.292 HMSA45 P
Description
CRSEAL 22841 / 2.283X2.951X0.292 HMSA45P ; NON-RETURNABLE DBL LIP SEAL
Part # 22841
BDI # 1246978
Features
Housing Bore - Millimeter:
74.955
Nominal Width - Millimeter:
7.417
Housing Bore - Inch:
2.951
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604269
22845 / 2.283X3.07X0.394 HMSA92 R
Description
CRSEAL 22845 / 2.283X3.07X0.394 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22845
BDI # 1246980
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603493
22826 / 2.283X3.031X0.335 HMS83 R
Description
CRSEAL 22826 / 2.283X3.031X0.335 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22826
BDI # 1246974
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.335
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Global Part Number GPN:
603447