23880 / 2.402X3.46X0.284 X-SPL R
Description
CRSEAL 23880 / 2.402X3.46X0.284 X-SPL R ; NON-RETURNABLE LIP SEAL
Part # 23880
BDI # 1248030
Features
Housing Bore - Millimeter:
87.884
Nominal Width - Millimeter:
7.214
Housing Bore - Inch:
3.46
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.284
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
23885 / 2.402X2.992X0.276 HMSA96 P
Description
CRSEAL 23885 / 2.402X2.992X0.276 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 23885
BDI # 1248033
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604967
23888 / 2.402X3.071X0.531 D7-SPL P
Description
CRSEAL 23888 / 2.402X3.071X0.531 D7-SPLP ; NON-RETURNABLE LIP SEAL
Part # 23888
BDI # 1248036
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Features
Housing Bore - Millimeter:
88.011
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
76.632
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.017
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch