25026 / 2.48X4.035X0.486 HMSA57 V
Description
CRSEAL 25026 / 2.48X4.035X0.486 HMSA57 V ; NON-RETURNABLE LIP SEAL
Part # 25026
BDI # 1248731
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
12.344
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.486
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
24877 / 2.48X3.543X0.276 HMSA96 P
Description
CRSEAL 24877 / 2.48X3.543X0.276 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 24877
BDI # 18204894
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
24510 / 2.48X3.563X0.531 HMSA97 V
Description
CRSEAL 24510 / 2.48X3.563X0.531 HMSA97 V ; LIP SEAL
Part # 24510
BDI # 22778976
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.563
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
24816 / 2.48X4.035X0.236 HMSHA83 V
Description
CRSEAL 24816 / 2.48X4.035X0.236 HMSHA83V ; NON-RETURNABLE DBL LIP SEAL
Part # 24816
BDI # 1248634
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605672
24920 / 2.48X3.314X0.5 FF4 F
Description
CRSEAL 24920 / 2.48X3.314X0.5 FF4 F ; NON-RETURNABLE LIP SEAL
Part # 24920
BDI # 1248657
Features
Housing Bore - Millimeter:
84.176
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.314
Solid or Split Seal:
Solid
Lip Material:
Felt
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Global Part Number GPN:
184470