24063-4474
Description
24063-4474 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 95MM OD
Part # 24063-4474
BDI # 22817852
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
24063-4355
Description
24063-4355 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 85MM OD 11MM W
Part # 24063-4355
BDI # 22844191
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
24060-1847
Description
24060-1847 HI-PERFORMANCE SEAL ; 65MM ID 80MM OD 10MM W
Part # 24060-1847
BDI # 22829921
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
24060-6300
Description
24060-6300 HI-PERFORMANCE SEAL ; 65MM ID 100MM OD 10MM W
Part # 24060-6300
BDI # 22833376
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch