25418 / 2.559X3.228X0.354 HMSASPL R
Description
CRSEAL 25418 /2.559X3.228X0.354 HMSASPLR ; NON-RETURNABLE LIP SEAL
Part # 25418
BDI # 1248789
Features
Housing Bore - Millimeter:
81.991
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
25004 / 2.559X3.23X0.334 HMSA96 R
Description
CRSEAL 25004 / 2.559X3.23X0.334 HMSA96 R ; NON-RETURNABLE LIP SEAL
Part # 25004
BDI # 1414410
Features
Housing Bore - Millimeter:
82.042
Nominal Width - Millimeter:
8.484
Housing Bore - Inch:
3.23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605156
25572 / 2.559X3.142X0.315 HMSA7 V
Description
CRSEAL 25572 / 2.559X3.142X0.315 HMSA7 V ; DBL LIP SEAL
Part # 25572
BDI # 22779381
Features
Housing Bore - Millimeter:
79.807
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.142
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
83.998
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.307
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604752
25585 / 2.559X3.189X0.276 HMSA7 P
Description
CRSEAL 25585 / 2.559X3.189X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25585
BDI # 18204895
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch