25003-5779
Description
25003-5779 OIL SEAL ; 650MM ID 675MM OD 13MM W
Part # 25003-5779
BDI # 22829427
Features
Housing Bore - Millimeter:
675.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
24700-1044
Description
24700-1044 OIL SEAL ; 650MM ID 690MM OD 20MM W
Part # 24700-1044
BDI # 22849141
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch