25006-1885
Description
25006-1885 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 89MM OD
Part # 25006-1885
BDI # 22829760
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
25003-2617
Description
25003-2617 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM IDX87MM OD X 10MM W
Part # 25003-2617
BDI # 22819261
Features
Housing Bore - Millimeter:
87.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
24626-3546
Description
24626-3546 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-3546
BDI # 1321729
Features
Housing Bore - Millimeter:
98.755
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
3.888
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
25003-1885
Description
25003-1885 HI-PERFORMANCE SEAL ; 65MM IDX89MM OD X 10MM W
Part # 25003-1885
BDI # 22819695
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
25010-1894
Description
25010-1894 HI-PERFORMANCE SEAL ; 65MM IDX95MM OD X 10MM W
Part # 25010-1894
BDI # 22815445
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch