26625 / 2.677X3.307X0.335 HMSA7 S
Description
CRSEAL 26625 / 2.677X3.307X0.335 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 26625
BDI # 1249034
Features
Housing Bore - Millimeter:
83.998
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.307
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
67.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604704
26695 / 2.677X4.882X1.063 HMSA P
Description
CRSEAL 26695 / 2.677X4.882X1.063 HMSA P ; NON-RETURNABLE DBL LIP SEAL
Part # 26695
BDI # 1249036
Features
Housing Bore - Millimeter:
124.003
Nominal Width - Millimeter:
27
Housing Bore - Inch:
4.882
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
67.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
67.996
Inch - Metric:
Inch
24125-0735
Description
24125-0735 HI-PERFORMANCE SEAL ; 68MM ID 90MM OD 10MM W
Part # 24125-0735
BDI # 22843622
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
67.996
Inch - Metric:
Inch