524216 / 27.75X0.938X1.375 CT1 R
Description
CRSEAL 524216 / 27.75X0.938X1.375 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 524216
BDI # 1253505
Features
Housing Bore - Millimeter:
730.25
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
28.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
771.525
Nominal Width - Millimeter:
19.431
Housing Bore - Inch:
30.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.765
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
16975 H1L5 KC
Description
16975 H1L5 KC SPLIT SEAL ; NBR 27.750 30.375 .375 NON RETURNABLE
Part # 16975 H1L5 KC
BDI # 19059488
Features
Housing Bore - Millimeter:
771.525
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
30.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
Other Features:
Bonded
Features
Housing Bore - Millimeter:
733.425
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
28.875
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
189105
25003-8190
Description
25003-8190 OIL SEAL ; NON-RETURNABLE 705MM ID 756MM OD 21MM W
Part # 25003-8190
BDI # 22836302
Features
Housing Bore - Millimeter:
755.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
29.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch