72X90X10 HMSA10 V
Description
CRSEAL 72X90X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 72X90X10 HMSA10 V
BDI # 1257544
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608890
72X95X10 HMS5 V
Description
CRSEAL 72X95X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 72X95X10 HMS5 V
BDI # 1257551
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608895
72X100X10 CRSH13 R
Description
CRSEAL 72X100X10 CRSH13 R SHAFT SEAL ; NON-RETURNABLE
Part # 72X100X10 CRSH13 R
BDI # 1294885
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
72X90X10 HMS5 RG
Description
CRSEAL 72X90X10 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 2.835MM SHAFT DIA 90MM
Part # 72X90X10 HMS5 RG
BDI # 1258025
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184859
72X90X10 HMSA10 RG
Description
CRSEAL 72X90X10 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.835" SHAFT DIA 2 LIP
Part # 72X90X10 HMSA10 RG
BDI # 1258030
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608889